Lhd-Gspo 60K Sheet Steel Double Swivel Castor Wheel X Width 60 x 32 mm Max. Load 630 kg

Order Code: ZT4131052S

£339.99 Inc VAT (20%)


Description

LHD-GSPO 60K sheet steel double swivel castor, wheel Ø x width 60 x 32 mm, max. load 630 kg. Supplied = assembled. Wheel material = plastic. Material of rim = cast nylon. Max. load at 4 km/h = 630 kg. Type of mounting = with top plate. Wheel width = 32 mm. Overall height = 92 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 100x85 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. For floors that are sensitive to pressure, observe surface pressure. Tested in accordance with EN 12530. Heavy fork and base plate. Double ball bearing in the ring bearing. Very stable centre bolt, screwed and secured. Particularly insensitive to shocks and impacts due to specially moulded, hardened bearing cases. High quality cast nylon, reaction cast, does not break, hardness 80 Shore D, natural beige. High chemical resistance to many aggressive media. Reduced moisture absorption. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. Sheet steel double swivel castor, heavy duty model, with mounting plate.

See full description
Specifications for Lhd-Gspo 60K Sheet Steel Double Swivel Castor Wheel X Width 60 x 32 mm Max. Load 630 kg
  • Bearing Type
    Ball Bearing
  • Wheel Material
    Plastic
  • Colour
    Natural Beige
  • Overall Height
    92mm
  • Mounting Type
    Top Plate
  • Wheel Width
    32mm
  • Wheel Diameter
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome