Lhd-Spo 75K Sheet Steel Double Swivel Castor Wheel X Width 75 x 32 mm Max. Load 540 kg

Order Code: ZT4131244S

£259.99 Inc VAT (20%)
£269.993.5% off


Description

LHD-SPO 75K sheet steel double swivel castor, wheel Ø x width 75 x 32 mm, max. load 540 kg. Supplied = assembled. Wheel material = plastic. Material of rim = nylon. Max. load at 4 km/h = 540 kg. Type of mounting = with top plate. Wheel width = 32 mm. Overall height = 110 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 100x85 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Heavy fork and base plate. Double ball bearing in the ring bearing. Very stable centre bolt, screwed and secured. Particularly insensitive to shocks and impacts due to specially moulded, hardened bearing cases. High quality nylon, does not break, very robust, heavy model. High chemical resistance to many aggressive media. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. Sheet steel double swivel castor, heavy duty model, with mounting plate.

See full description
Specifications for Lhd-Spo 75K Sheet Steel Double Swivel Castor Wheel X Width 75 x 32 mm Max. Load 540 kg
  • Wheel Material
    Plastic
  • Wheel Diameter
    75mm
  • Wheel Width
    32mm
  • Rim Material
    Nylon
  • Overall Height
    110mm
  • Mounting Type
    Top Plate
  • Bearing Type
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome