Lk-Vsth 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 250 kg

Order Code: ZT4131393S

£259.99 Inc VAT (20%)


Description

LK-VSTH 65K sheet steel swivel castor, wheel Ø x width 65 x 40 mm, max. load 250 kg. Supplied = assembled. Wheel diameter = 65 mm. Structure = swivel castor. Wheel material = polyurethane. Material of rim = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 90 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 100x85 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Double ball bearing in the ring bearing. Stable centre bolt (from wheel Ø 125 x 50 mm) Ring bearing seal. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. Tread: high quality Blickle Extrathane® polyurethane elastomer, non-marking. Wheel body: steel. High chemical resistance to many aggressive media. Temperature resistance: -20 °C to +70 °C, reduced max. load above +40 °C. Sheet steel swivel castor, heavy model, with mounting plate. Heavy duty wheel with Blickle Extrathane® polyurethane tread, with steel wheel body.

See full description
Specifications for Lk-Vsth 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 250 kg
  • Wheel Width
    40mm
  • Wheel Diameter
    65mm
  • Mount Type
    Top Plate
  • Rim Material
    Steel
  • Wheel Material
    Polyurethane
  • Product Type
    Swivel Castor Wheel
  • Mounting Type
    With top plate
  • Overall Height
    90mm
  • Wheel Bearing
    Ball bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome