Lkr-Gspo 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 350 kg

Order Code: ZT4131390S

£299.99 Inc VAT (20%)


Description

LKR-GSPO 65K sheet steel swivel castor, wheel Ø x width 65 x 40 mm, max. load 350 kg. Supplied = assembled. Wheel diameter = 65 mm. Structure = swivel castor. Wheel material = plastic. Material of rim = cast nylon. Max. load at 4 km/h = 350 kg. Type of mounting = with bolt hole. Wheel width = 40 mm. Overall height = 88 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 88 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Tested in accordance with EN 12530. Double ball bearing in the ring bearing. Stable centre bolt. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. High quality cast nylon, reaction cast, does not break, hardness 80 Shore D, natural beige. High chemical resistance to many aggressive media. Reduced moisture absorption. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. For floors that are sensitive to pressure, observe surface pressure. Sheet steel swivel castor, heavy model, with bolt hole.

See full description
Specifications for Lkr-Gspo 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 350 kg
  • Product Type
    Swivel Castor Wheel
  • Wheel Width
    40mm
  • Wheel Diameter
    65mm
  • Wheel Material
    Plastic
  • Overall Height
    88mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome