Lr-Gspo 60K Sheet Steel Compact Swivel Castor Wheel 60 mm Max. Load 250 Kg Swivel Castor with Wheel Stop

Order Code: ZT4132197S

£159.99 Inc VAT (20%)


Description

LR-GSPO 60K sheet steel compact swivel castor, wheel Ø 60 mm, max. load 250 kg, swivel castor with wheel stop. Supplied = assembled. Wheel diameter = 60 mm. Structure = swivel castor with wheel stop. Wheel material = plastic. Material of rim = cast nylon. Max. load at 4 km/h = 250 kg. Type of mounting = with bolt hole. Wheel width = 32 mm. Overall height = 80 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 70 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Tested in accordance with EN 12530. Double ball bearing in the ring bearing. Stable centre bolt. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. High quality cast nylon, reaction cast, does not break, hardness 80 Shore D, natural beige. High chemical resistance to many aggressive media. Reduced moisture absorption. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. For floors that are sensitive to pressure, observe surface pressure.

See full description
Specifications for Lr-Gspo 60K Sheet Steel Compact Swivel Castor Wheel 60 mm Max. Load 250 Kg Swivel Castor with Wheel Stop
  • Mounting Type
    With Bolt Hole
  • Wheel Diameter
    60mm
  • Wheel Material
    Plastic
  • Overall Height
    80mm
  • Product Type
    Swivel Castor Wheel
  • Wheel Width
    32mm
  • Wheel Bearing
    Ball Bearing