Nylon Bolt Hole Swivel Castor 100mm 400kg Load BZH100NYBH12/HD

Order Code: ZT2610590S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Pressed steel swivel castor with a 12mm bolt hole fixing fitted with a white nylon wheel with a plain bore. Wheel diameter 100mm, tread width 35mm, overall height 128mm. Load capacity 400kg.

Specifications for Nylon Bolt Hole Swivel Castor 100mm 400kg Load BZH100NYBH12/HD
  • MFR Part No.
    BZH100NYBH12/HD
  • Tread Width
    35mm
  • Wheel Material
    Nylon
  • Product Type
    Swivel Castor
  • Bolt Hole Diameter
    12mm
  • Load Capacity
    400kg
  • Wheel Diameter
    100mm
  • Overall Height
    128mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome