Nylon Plate Fixed Castor 250mm 5000kg Load 2BZQFXL250NYBJ

Order Code: ZT2614423S

£699.99 Inc VAT (20%)


Description

Fabricated twin wheeled fixed castor fitted with heavy duty white nylon wheels with ball bearings. Wheel diameter 250mm, Tread width 55mm + 55mm, Overall height 314mm, Top plate 200mm x 160mm, Hole centres 160mm x 120mm,Load capacity 5000kg

Specifications for Nylon Plate Fixed Castor 250mm 5000kg Load 2BZQFXL250NYBJ
  • MFR Part No.
    2BZQFXL250NYBJ
  • Wheel Material
    Nylon
  • Overall Height
    314mm
  • Load Capacity
    5000kg
  • Product Type
    Castor
  • Hole Centres
    160mm x 120mm
  • Top Plate Dimensions
    200mm x 160mm
  • Wheel Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome