Nylon Plate Fixed Castor 250mm 5000kg Load 2BZQXFL250NYBJ

Order Code: ZT2614476S

£619.99 Inc VAT (20%)


Description

Fabricated twin wheel fixed castor with a top plate fixing fitted with heavy duty white nylon wheels with ball bearings, Wheel diameter 250mm, Tread width 55mm + 55mm, Overall height 314mm, top plate 200mm x 160mm, hole centres 160mm x 120mm. Load capacity 5000kg.

Specifications for Nylon Plate Fixed Castor 250mm 5000kg Load 2BZQXFL250NYBJ
  • MFR Part No.
    2BZQXFL250NYBJ
  • Overall Height
    314mm
  • Wheel Material
    Nylon
  • Wheel Diameter
    250mm
  • Hole Centres
    160mm x 120mm
  • Load Capacity
    5000kg
  • Top Plate Dimensions
    200mm x 160mm
  • Tread Width
    55mm
  • Product Type
    Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome