Nylon Plate Fixed Castor 400mm 11500kg Load 2BZSZF400NYBJ

Order Code: ZT2614595S

£5,299.99 Inc VAT (20%)


Description

POA

Heavy duty fabricated twin wheel fixed castor fitted with 2 x cast machined nylon wheels with ball bearings, Wheel diameter 400mm,Tread width 110mm x 2, Overall height 570mm,Top plate 365mm diameter, Hole centres 4 holes at 300mm pcd, Load capacity 12000kg

**MANUFACTURED TO ORDER**

See full description
Specifications for Nylon Plate Fixed Castor 400mm 11500kg Load 2BZSZF400NYBJ
  • MFR Part No.
    2BZSZF400NYBJ
  • Tread Width
    110mm
  • Wheel Diameter
    400mm
  • Product Type
    Fixed Castor
  • Overall Height
    570mm
  • Material
    Nylon
  • Load Capacity
    12000kg
  • Top Plate Diameter
    365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome