Nylon Plate Fixed Castor Footguard 150mm 500kg load BZPHF150NYBJFG

Order Code: ZT2612102S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Pressed steel fixed castor, fitted with a top plate, white nylon wheel, with ball bearings and footguard, 150mm wheel diameter, 45mm tread width, 190mm overall height, 135 x 110mm top plate, 105 x 80/75mm bolt holes, with a load capacity of 500kg

Specifications for Nylon Plate Fixed Castor Footguard 150mm 500kg load BZPHF150NYBJFG
  • MFR Part No.
    BZPHF150NYBJFG
  • Wheel Material
    Nylon
  • Product Type
    Fixed Castor
  • Overall Height
    190mm
  • Tread Width
    45mm
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    135 x 110mm
  • Wheel Diameter
    150mm
  • Load Capacity
    500kg
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome