Nylon Plate Swivel Castor 100mm 180kg Load BZMM100NYHT

Order Code: ZT2611703S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Pressed steel swivel castor with a top plate fixing fitted with a off white nylon wheel with a Plain Bore . Wheel diameter 100mm, tread width 30mm, overall height 128mm, top plate 105mm x 85mm, hole centres 80mm x 60mm, Load capacity 180kg at a maximum 130c.

Specifications for Nylon Plate Swivel Castor 100mm 180kg Load BZMM100NYHT
  • MFR Part No.
    BZMM100NYHT
  • Load Capacity
    180kg
  • Top Plate Dimensions
    105mm x 85mm
  • Wheel Diameter
    100mm
  • Tread Width
    30mm
  • Wheel Material
    Nylon
  • Hole Centres
    80mm x 60mm
  • Overall Height
    128mm
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome