Nylon Plate Swivel Castor 150mm 500kg Load BZPH150NYBJ/HD

Order Code: ZT2616237S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with ball bearings. Wheel diameter 150mm, tread width 45mm, overall height 188mm, top plate 135mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 500kg.

Specifications for Nylon Plate Swivel Castor 150mm 500kg Load BZPH150NYBJ/HD
  • MFR Part No.
    BZPH150NYBJ/HD
  • Load Capacity
    500kg
  • Tread Width
    45mm
  • Overall Height
    188mm
  • Mount Type
    Top Plate
  • Wheel Material
    Nylon
  • Wheel Diameter
    150mm
  • Material
    Nylon
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    135mm x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome