Nylon Plate Swivel Castor 150mm 600kg Load BZJ150LNY

Order Code: ZT2611227S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Fabricated swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bearing. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Nylon Plate Swivel Castor 150mm 600kg Load BZJ150LNY
  • MFR Part No.
    BZJ150LNY
  • Load Capacity
    600kg
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate
  • Wheel Material
    Nylon
  • Hole Centres
    105mm x 80mm
  • Wheel Diameter
    150mm
  • Top Plate Dimensions
    135mm x 110mm
  • Tread Width
    40mm
  • Overall Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome