Nylon Plate Swivel Castor 150mm 600kg Load BZJ150NYB/USA

Order Code: ZT2611403S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Fabricated swivel castor with a top plate fixing fitted with a white nylon wheel with a roller bearing. Wheel diameter 150mm, tread width 45mm, overall height 190mm, top plate 115mm x 102mm, hole centres 92mm x 67mm and 76mm x 76mm. load capacity 600kg.

Specifications for Nylon Plate Swivel Castor 150mm 600kg Load BZJ150NYB/USA
  • MFR Part No.
    BZJ150NYB/USA
  • Product Type
    Swivel Castor
  • Tread Width
    45mm
  • Material
    Nylon
  • Overall Height
    190mm
  • Wheel Diameter
    150mm
  • Hole Centres
    92mm x 67mm
    76mm x 76mm
  • Mount Type
    Top Plate
  • Load Capacity
    600kg
  • Top Plate Dimensions
    115mm x 102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome