Nylon Plate Swivel Castor 150mm 600kg Load BZP150LNY

Order Code: ZT2611180S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with plain bore . Wheel diameter 150mm, tread width 40mm, overall height 194mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Nylon Plate Swivel Castor 150mm 600kg Load BZP150LNY
  • MFR Part No.
    BZP150LNY
  • Wheel Material
    Nylon
  • Product Type
    Swivel Castor
  • Tread Width
    40mm
  • Overall Height
    194mm
  • Hole Centres
    105mm x 80mm
  • Wheel Diameter
    150mm
  • Plate Size
    135mm x 110mm
  • Material
    Pressed Steel
    Nylon
  • Mount Type
    Top Plate
  • Load Capacity
    600kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome