Nylon Plate Swivel Castor 200mm 1000kg Load BZXP200NYBJLP

Order Code: ZT2619065S

£109.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with ball bearings. Wheel diameter 200mm, tread width 50mm, overall height 245mm, top plate 175m x 140mm, hole centes 140mm x 105mm. Load capacity 1000kg.

Specifications for Nylon Plate Swivel Castor 200mm 1000kg Load BZXP200NYBJLP
  • MFR Part No.
    BZXP200NYBJLP
  • Tread Width
    50mm
  • Fixing Hole Centres Dimensions
    140mm x 105mm
  • Mount Type
    Top Plate
  • Product Type
    Swivel Castor
  • Material
    Nylon
  • Load Capacity
    1000kg
  • Wheel Diameter
    200mm
  • Overall Height
    245mm
  • Wheel Material
    Nylon
  • Top Plate Dimensions
    175mm x 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome