Nylon Plate Swivel Castor 200mm 1500kg Load 2BZK200NYBJ/WT

Order Code: ZT2612389S

£219.99 Inc VAT (20%)


Description

Fabricated swivel twinwheeled castor with a top plate fixing fitted with 2 white nylon wheels with a ball bearing. Wheel diameter 200mm, tread width 57mm, overall height 250mm, plate size 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load capacity 1500kg.

Specifications for Nylon Plate Swivel Castor 200mm 1500kg Load 2BZK200NYBJ/WT
  • MFR Part No.
    2BZK200NYBJ/WT
  • Material
    Nylon
  • Product Type
    Swivel Castor
  • Hole Centres
    121mm x 59mm
    105mm x 80mm
  • Overall Height
    250mm
  • Load Capacity
    1500kg
  • Plate Size
    150mm x 110mm
  • Tread Width
    57mm
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome