Nylon Plate Swivel Castor 200mm 3000kg Load BZUL200NYBJ

Order Code: ZT2616839S

£759.99 Inc VAT (20%)


Description

Fabricated swivel castor with a flat plate fixing fitted with a machined nylon wheel with ball bearings. Wheel diameter 200mm, tread width 55mm, overall height 305mm, plate size 178mm x 153mm, hole centres 127mm x 102mm. Load capacity 3000kg.

**MANUFACTURED TO ORDER**

Specifications for Nylon Plate Swivel Castor 200mm 3000kg Load BZUL200NYBJ
  • MFR Part No.
    BZUL200NYBJ
  • Tread Width
    55mm
  • Material
    Nylon
  • Overall Height
    305mm
  • Load Capacity
    3000kg
  • Product Type
    Swivel Castor
  • Hole Centres
    127mm x 102mm
  • Wheel Diameter
    200mm
  • Plate Size
    178mm x 153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome