Nylon Plate Swivel Castor 50mm 75kg Load BZH632X50NY

Order Code: ZT2611797S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Pressed steel swivel castor with a flat plate fixing fitted with 2x white nylon wheels with plain bores. Wheel diameter 50mm, overall height 73mm, plate size 96mm x 67mm, hole centres 76mm/73mm xx 44.5mm. Load capacity 75kg.

Specifications for Nylon Plate Swivel Castor 50mm 75kg Load BZH632X50NY
  • MFR Part No.
    BZH632X50NY
  • Wheel Diameter
    50mm
  • Wheel Material
    Nylon
  • Overall Height
    73mm
  • Product Type
    Swivel Castor
  • Plate Size
    96mm x 67mm
  • Load Capacity
    75kg
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome