Polyurethane Cast Iron Bolt Hole Swivel Castor 50mm 160kg Load 2BLKLR50PTBH12

Order Code: ZT2610539S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Pressed steel swivel black painted castor with a 12mm bolt hole fitted with 2 x brown polyurethane tyred cast iron centred wheel with plain bore. Wheel diameter 50mm, tread width 2 x 14mm, overall height 73mm, Load capacity 160kg.

Specifications for Polyurethane Cast Iron Bolt Hole Swivel Castor 50mm 160kg Load 2BLKLR50PTBH12
  • MFR Part No.
    2BLKLR50PTBH12
  • Overall Height
    73mm
  • Tread Width
    2 x 14mm
  • Product Type
    Castor
  • Bolt Hole Size
    12mm
  • Wheel Diameter
    50mm
  • Load Capacity
    160kg
  • Material
    Polyurethane
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome