Polyurethane Cast Iron Plate Swivel Castor 125mm 500kg Load BZJ125PTBJBKUSA/50

Order Code: ZT2610863S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred on a cast iron centred wheel with ball bearings. Wheel diameter 125mm, tread width 50mm, overall height 165mm, top plate 115mm x 102mm, hole centres 92mm x 67mm or 76mm x 76mm, load capacity 500kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 125mm 500kg Load BZJ125PTBJBKUSA/50
  • MFR Part No.
    BZJ125PTBJBKUSA/50
  • Load Capacity
    500kg
  • Tread Width
    50mm
  • Top Plate Dimensions
    115mm x 102mm
  • Product Type
    Swivel Castor
  • Hole Centres
    92mm x 67mm
    76mm x 76mm
  • Overall Height
    165mm
  • Wheel Diameter
    125mm
  • Wheel Material
    Cast Iron
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome