Polyurethane Cast Iron Plate Swivel Castor 150mm 1000kg Load BZK150PTBJ/WT

Order Code: ZT2614352S

£169.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fitted with a brown polyurethane tyre on a cast iron centred wheel with ball bearings. Wheel diameter 150mm, tread width 60mm, overall height 200mm, top plate 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load cap 1000kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 150mm 1000kg Load BZK150PTBJ/WT
  • MFR Part No.
    BZK150PTBJ/WT
  • Top Plate Dimensions
    150mm x 110mm
  • Tyre Material
    Polyurethane
  • Load Capacity
    1000kg
  • Hole Centres
    105mm x 80mm
    121mm x 59mm
  • Tread Width
    60mm
  • Wheel Diameter
    150mm
  • Product Type
    Swivel Castor
  • Overall Height
    200mm
  • Wheel Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome