Polyurethane Cast Iron Plate Swivel Castor 150mm 1500kg Load 2BZK150PTB

Order Code: ZT2612064S

£149.99 Inc VAT (20%)


Description

Twin wheeled fabricated swivel castor with a top plate fixing fitted with 2 polyurethane tyred cast iron centred wheels with roller bearings. Wheel diameter 2 x 150mm, tread width 2 x 50mm, overall height 200mm, top plate 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load capacity 1500kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 150mm 1500kg Load 2BZK150PTB
  • MFR Part No.
    2BZK150PTB
  • Wheel Material
    Cast Iron
    Polyurethane
  • Product Type
    Swivel Castor
  • Overall Height
    200mm
  • Tread Width
    50mm
  • Wheel Diameter
    150mm
  • Hole Centres
    121mm x 59mm
    105mm x 80mm
  • Load Capacity
    1500kg
  • Top Plate Dimensions
    150mm x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome