Polyurethane Cast Iron Plate Swivel Castor 200mm 600kg Load BZJ200PTBJ/USA

Order Code: ZT2612271S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Fabricated swivel castor with a top plate fixing fitted with a polyurethane tyre on cast iron centred wheel with ball bearings. Wheel diameter 200mm, tread width 50mm, overall height 240mm, plate size 115mm x 102mm, hole centres 92mm x 67mm and 76mm x 76mm. Load capacity 600kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 200mm 600kg Load BZJ200PTBJ/USA
  • MFR Part No.
    BZJ200PTBJ/USA
  • Mount Type
    Top Plate
  • Wheel Diameter
    200mm
  • Product Type
    Swivel Castor
  • Load Capacity
    600kg
  • Material
    Cast Iron
    Polyurethane
  • Wheel Material
    Polyurethane
  • Tread Width
    50mm
  • Hole Centres
    92mm x 67mm
    76mm x 76mm
  • Fixing Plate Size
    115mm x 102mm
  • Overall Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome