Polyurethane Cast Iron Plate Swivel Castor 400mm 4600kg Load BZUX400PTBJ

Order Code: ZT2616804S

£2,699.99 Inc VAT (20%)


Description

Fabricated swivel castor with a flat plate fixing fitted with a brown polyurethane tyre on cast iron centred wheel with ball bearings. Wheel diameter 400mm, tread width 125mm, overall height 552mm, plate size 229mm x 178mm, hole centres 178mm x 127mm. Load capacity 4600kg.

**MANUFACTURED TO ORDER**

Specifications for Polyurethane Cast Iron Plate Swivel Castor 400mm 4600kg Load BZUX400PTBJ
  • MFR Part No.
    BZUX400PTBJ
  • Wheel Material
    Cast Iron
  • Product Type
    Swivel Castor
  • Tread Width
    125mm
  • Wheel Diameter
    400mm
  • Overall Height
    552mm
  • Tyre Material
    Polyurethane
  • Hole Centres
    178mm x 127mm
  • Plate Size
    229mm x 178mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome