Polyurethane Cast Iron Plate Swivel Castor 75mm 125kg Load BZH75PT

Order Code: ZT2611881S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown polyurethane tyre cast iron centred wheel with a plain bore. Wheel diameter 75mm, tread width 30mm, overall height 95mm, top plate 105mm x 80mm, hole centres 86/80mm x 60mm. Load capacity 125kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 75mm 125kg Load BZH75PT
  • MFR Part No.
    BZH75PT
  • Tread Width
    30mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    75mm
  • Top Plate Dimensions
    105mm x 80mm
  • Overall Height
    95mm
  • Material
    Polyurethane
    Cast Iron
  • Mount Type
    Top Plate
  • Wheel Material
    Polyurethane
  • Load Capacity
    125kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome