Polyurethane Cast Iron Plate Swivel Castor 80mm 250kg Load BZPH80PTBJ/IB

Order Code: ZT2611457S

£114.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a polyurethane wheel on cast iron centre with ball bearings and ideal brake. Wheel diameter 80mm, tread width 40mm, overall height 125mm, top plate 180mm x 115mm, hole centres 105mm x 80mm. Load capacity 250kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor 80mm 250kg Load BZPH80PTBJ/IB
  • MFR Part No.
    BZPH80PTBJ/IB
  • Material
    Cast Iron
    Polyurethane
  • Overall Height
    125mm
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    180mm x 115mm
  • Product Type
    Swivel Castor
  • Load Capacity
    250kg
  • Wheel Diameter
    80mm
  • Wheel Material
    Polyurethane
  • Hole Centres
    105mm x 80mm
  • Tread Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome