Polyurethane Cast Iron Plate Swivel Castor Directional Lock 150mm 600kg Load BZJ150PTBJUSA/DL

Order Code: ZT2611596S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£88.345%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred cast iron centred wheel with ball bearings and a directional lock. Wheel diameter 150mm, tread width 50mm, overall height 190mm, top plate 115mm x 102mm, hole centres 92mm X 67mm or 76mm x 76mm. Load capacity 600kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor Directional Lock 150mm 600kg Load BZJ150PTBJUSA/DL
  • MFR Part No.
    BZJ150PTBJUSA/DL
  • Wheel Diameter
    150mm
  • Top Plate Dimensions
    115mm x 102mm
  • Product Type
    Swivel Castor
  • Overall Height
    190mm
  • Load Capacity
    600kg
  • Tread Width
    50mm
  • Hole Centres
    92mm x 67mm
    76mm x 76mm
  • Wheel Material
    Cast Iron
    Polyurethane
  • Mount Type
    Top Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome