Polyurethane Nylon Plate Fixed Castor 150mm 500kg Load BZKFL150NPB

Order Code: ZT2611468S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Fabricated fixed castor with a top plate fixing fitted with a red polyurethane tyre on white nylon centred wheel with roller bearing. Wheel diameter 150mm, tread width 40mm, overall height 195mm, top plate 138mm x 110mm, hole centres 105mm x 80mm/75mm. Load capacity 500kg.

Specifications for Polyurethane Nylon Plate Fixed Castor 150mm 500kg Load BZKFL150NPB
  • MFR Part No.
    BZKFL150NPB
  • Tread Width
    40mm
  • Product Type
    Fixed Castor
  • Load Capacity
    500kg
  • Top Plate Dimensions
    138mm x 110mm
  • Overall Height
    195mm
  • Wheel Diameter
    150mm
  • Mount Type
    Top Plate
  • Wheel Material
    Polyurethane
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome