Polyurethane Nylon Plate Swivel Castor 200mm 600kg Load BZJ200PN

Order Code: ZT2612221S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred on white nylon wheel with plain bearings. Wheel diameter 200mm, tread width 50mm, overall height 240mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Polyurethane Nylon Plate Swivel Castor 200mm 600kg Load BZJ200PN
  • MFR Part No.
    BZJ200PN
  • Hole Centres
    105mm x 80mm
  • Wheel Material
    Polyurethane
    Nylon
  • Bearing Type
    Plain
  • Load Capacity
    600kg
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate
  • Tread Width
    50mm
  • Plate Size
    135mm x 110mm
  • Overall Height
    240mm
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome