Polyurethane Nylon Plate Swivel Castor 200mm 600kg Load BZJ200PNB

Order Code: ZT2612222S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred on white nylon wheel with roller bearings. Wheel diameter 200mm, tread width 50mm, overall height 240mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Polyurethane Nylon Plate Swivel Castor 200mm 600kg Load BZJ200PNB
  • MFR Part No.
    BZJ200PNB
  • Load Capacity
    600kg
  • Overall Height
    240mm
  • Tyre Material
    Polyurethane
  • Product Type
    Swivel Castor
  • Tread Width
    50mm
  • Hole Centres
    105mm x 80mm
  • Wheel Diameter
    200mm
  • Plate Size
    135mm x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome