Scenery Skate Nylon Plate Twin Swivel Castor 50mm 360kg Load 2BLKSKM50NY

Order Code: ZT2610529S

£169.99 Inc VAT (20%)


Description

Central medium duty white zinc plated swivel head, mounted on a black painted triangular base plate fitted with 3 pressed steel black painted swivel castors fitted with 2 X 50mm white nylon wheels with plain bore. Overall height 109mm, Plate size 138 x 109mm, hole centres 105 x 80mm Load capacity 360kg.

Specifications for Scenery Skate Nylon Plate Twin Swivel Castor 50mm 360kg Load 2BLKSKM50NY
  • MFR Part No.
    2BLKSKM50NY
  • Wheel Material
    Nylon
  • Product Type
    Swivel Castor
  • Wheel Diameter
    50mm
  • Hole Centres
    105 x 80mm
  • Plate Size
    138 x 109mm
  • Load Capacity
    360kg
  • Overall Height
    109mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome