Soft Blue Polyurethane Nylon Plate Swivel Castor 100mm 150kg Load BZMM100ENPB

Order Code: ZT2610935S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Pressed steel swivel castor with top plate fitted with a 82 shore A blue polyurethane tyre white nylon centred wheel with roller bearings. Wheel diameter 100mm, tread width 32mm, overall height 128mm, plate size 205mm x 85mm,hole centres 80mm x 60mm with a Load capacity 150kg.

Specifications for Soft Blue Polyurethane Nylon Plate Swivel Castor 100mm 150kg Load BZMM100ENPB
  • MFR Part No.
    BZMM100ENPB
  • Plate Size
    205mm x 85mm
  • Load Capacity
    150kg
  • Wheel Diameter
    100mm
  • Material
    Nylon
    Polyurethane
  • Overall Height
    128mm
  • Tread Width
    32mm
  • Type
    Swivel Castor
  • Hole Centres
    80mm x 60mm
  • Wheel Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome