Soft Ergonomic Polyurethane Plate Fixed Castor 200mm 775kg Load BZKFL200SRPTABJ

Order Code: ZT2612020S

£109.99 Inc VAT (20%)


Description

fabricated fixed castor with a top plate fixing fitted with a green ergonomic 85shoreA polyurethane wheel on a aluminium centred wheel with ball bearings. Wheel diameter 200mm, tread width 50mm, overall height 245mm, top plate 138mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 775kg

Specifications for Soft Ergonomic Polyurethane Plate Fixed Castor 200mm 775kg Load BZKFL200SRPTABJ
  • MFR Part No.
    BZKFL200SRPTABJ
  • Top Plate Dimensions
    138mm x 110mm
  • Product Type
    Castor
  • Tread Width
    50mm
  • Wheel Material
    Polyurethane
  • Overall Height
    245mm
  • Wheel Diameter
    200mm
  • Material
    Polyurethane
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome