Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Swivel Elastic Rubber Castor 100mm 140kg Blue
By Fixman
Order Code:
ZT3919025S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
12.99
https://www.zoro.co.uk/shop/storage-and-handling/fabricated-steel-castors/swivel-elastic-rubber-castor-100mm-140kg-blue/p/ZT3919025S
Add to quotation
View all Fabricated Steel Castors
Description
Swivel wheel rubber castor with non-marking tyres.
Tags:
#BulkDiscount
Specifications
Specifications for Swivel Elastic Rubber Castor 100mm 140kg Blue
Colour
Blue
Product Type
Rubber Castor
Wheel Material
Rubber
Size
100mm