Thermoplastic Plate Swivel Castor 100mm 220kg Load BZMH100TPBJ3

Order Code: ZT2611920S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Pressed steel swivel castor with a top plate fixing fitted with a 300 C black thermoplastic wheel with ball bearings. Wheel diameter 100mm, tread width 30mm, overall height 131mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 200kg at 280c maximum temperature.

Specifications for Thermoplastic Plate Swivel Castor 100mm 220kg Load BZMH100TPBJ3
  • MFR Part No.
    BZMH100TPBJ3
  • Hole Centres
    75mm x 45mm
    80mm x 60mm
  • Wheel Material
    Thermoplastic
  • Load Capacity
    220kg
  • Wheel Diameter
    100mm
  • Mount Type
    Top Plate
  • Tread Width
    30mm
  • Overall Height
    131mm
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    100mm x 85mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome