Tubular Steel Steps, With Hand Rail And Castors, 2 Steps, Light Blue

Order Code: ZT2675159S

£659.99 Inc VAT (20%)


Description

Tubular steel steps, with hand rail and castors, 2 steps, light blue. Supplied = flat pack. Product type = tubular steel machine steps. Step depth = 220 mm. Step width = 400 mm. Feature = mobile. Access = single sided. Steps incl. platform = 2 pcs. Platform depth = 220 mm. Frame material = steel, powder coated. Material of treads = aluminium, ribbed. Frame colour = light blue RAL 5012. Overall height = 1100 mm. Overall depth = 495 mm. Overall width = 530 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 7.7 kg. Max. load = 150 kg. Working height = 400 mm. Wheel diameter = 75 mm. Safety grip = with. Robust construction in lightweight design. Optionally powder coated or zinc plated. Anti-slip steps. These robust steps with a lightweight construction are suitable for the most demanding requirements. The tubular steel frame is optionally powder coated in light blue RAL 5012, or is zinc plated. The anti-slip steps made of ribbed aluminium provide a high level of stability. 400 x 220 mm large steps ensure ascent and descent is comfortable. Supplied flat pack - easy self-assembly.

See full description
Specifications for Tubular Steel Steps, With Hand Rail And Castors, 2 Steps, Light Blue
  • Wheel Diameter
    75mm
  • Load Capacity
    150kg
  • Overall Height
    1100mm
  • Frame Colour
    Light Blue
  • Supplied
    Flat Pack
  • Wheel Fittings
    Thermoplastic Rubber Tyres
  • Product Type
    Tubular Steel Machine Steps
  • Overall Width
    530mm
  • Overall Depth
    495mm
  • Frame Material
    Steel Powder Coated
  • Step Width
    400mm
  • Tread Material
    Aluminium, Ribbed
  • Weight
    7.7kg
  • Access
    Single Sided
  • Step Depth
    220mm
  • Platform Depth
    220mm
  • Working Height
    400mm
  • Safety Grip
    With
  • Features
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome