Tubular steel steps, with hand rail and castors, 3 steps, light blue. Supplied = flat pack. Product type = tubular steel machine steps. Step depth = 220 mm. Step width = 400 mm. Feature = mobile. Access = single sided. Steps incl. platform = 3 pcs. Platform height = 600 mm. Platform depth = 220 mm. Frame material = steel, powder coated. Material of treads = aluminium, ribbed. Frame colour = light blue RAL 5012. Overall height = 1300 mm. Overall depth = 645 mm. Overall width = 530 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 10.6 kg. Max. load = 150 kg. Working height = 600 mm. Wheel diameter = 75 mm. Safety grip = with. Robust construction in lightweight design. Optionally powder coated or zinc plated. Anti-slip steps. These robust steps with a lightweight construction are suitable for the most demanding requirements. The tubular steel frame is optionally powder coated in light blue RAL 5012, or is zinc plated. The anti-slip steps made of ribbed aluminium provide a high level of stability. 400 x 220 mm large steps ensure ascent and descent is comfortable. Supplied flat pack - easy self-assembly.