Clip-on Coupling System, Max. Load 3000 Kg, Electrolytically Zinc Plated

Order Code: ZT2674707S

£999.99 Inc VAT (20%)


Description

Clip-on coupling system, max. load 3000 kg, electrolytically zinc plated. Supplied = assembled. Material = steel. Finish = zinc plated by galvanization. Length = 1450 mm. Width = 190 mm. Height = 680 mm. Product type = connection accessories. Easy to fit at a later stage. Drawbar and bolt coupling. Can be used with tugger trains. Pallet dollies are increasingly being moved as part of a tugger train.

See full description
Specifications for Clip-on Coupling System, Max. Load 3000 Kg, Electrolytically Zinc Plated
  • Product Type
    Connection Accessories
  • Material
    Steel
  • Supplied
    Assembled
  • Width
    190mm
  • Length
    1450mm
  • Finish
    Zinc Plated By Galvanization
  • Height
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome