Forklift Sweeper, Rigid, Width 1500mm

Order Code: ZT2693866S

£1,799.99 Inc VAT (20%)


Description

Forklift sweeper, rigid, width 1500 mm. Supplied = assembled. Height = 360 mm. Width = 1500 mm. Depth = 305 mm. Material = metal, plastic. Weight = 40 kg. Colour = flame red RAL 3000. Sweeping width = 1500 mm. Product type = forklift sweepers. Forklift pockets for holding fork tips. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually. Forklift sweeper for fast and inexpensive sweeping of car parks, driveways, paths, storage sites, production halls etc. Sturdy steel construction, forklift pockets for holding fork tips, safety chain. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually.

See full description
Specifications for Forklift Sweeper, Rigid, Width 1500mm
  • Colour
    Flame Red
  • Product Type
    Forklift Sweepers
  • Width
    1500mm
  • Material
    Metal, Plastic
  • Sweeping Width
    1500mm
  • Supplied
    Assembled
  • Height
    360mm
  • Depth
    305mm
  • Weight
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome