GT COMPACT Parts Washer, Device Only, Working WxD 700 X 480mm

Order Code: ZT2702921S

£3,999.99 Inc VAT (20%)


Description

GT COMPACT parts washer, device only, working WxD 700 x 480 mm. Supplied = assembled. Working height = 800 m. Worktop width = 700 mm. Worktop depth = 480 mm. Max. load = 100 kg. Scope of delivery = device only. Material = plastic. Design of pump = electric delivery pump. Product type = parts washers. Component cleaning with filter system in the drain of the basin (coarse, fine, bag filter and magnet) Can be used for all industries. Long cleaner product life due to circulation system. Lower disposal costs. Use of non-toxic and non-hazardous cleaning agents. The parts cleaning table is always ready for use and offers a consistently high cleaning quality without you having to do all the work. Heavily soiled parts are cleaned safely and in an environmentally friendly manner. The BIO-CIRCLE GT parts cleaning table is mobile and easy to use. The filter system circulates the liquid, which guarantees a long product life. Environmentally friendly: environment and disposal go hand in hand. Due to the long product life of the cleaner, there are fewer disposal costs. The contaminated agent can be disposed of with other aqueous oil and water emulsions. The BIO-CIRCLE GT COMPACT makes easy and safe parts cleaning possible. The parts cleaning table meets the highest expectations of ease of use, reliability and suitability for everyday use. It uses an aqueous solution with natural microorganisms for cleaning, without solvents and cold cleaners. It therefore does not harm the employee and protects the environment from volatile organic compounds. Biological oil degradation guarantees a long product life. No hazardous materials, no fire hazard. BIO-CIRCLE - a long-term solution for impressive parts cleaning results on a natural basis. - Optimised basin depth for good splash protection - Easy transport using a pallet truck or rail system with castors (optional) - Ergonomic design, higher stability - Optimised control box, contains the entire control and pump equipment - Drainage device makes it easy to replace the liquid - Optional: filter housing with different filter inserts We recommend filling 100 litres of the BIO-CIRCLE L EVO cleaner the first time it is used. Cleaners with microorganisms (e.g. BIO-CIRCLE L EVO) break down the grease and guarantee a longer service life of the cleaning agent. Recommended cleaner: L EVO industrial cleaner.

See full description
Specifications for GT COMPACT Parts Washer, Device Only, Working WxD 700 X 480mm
  • Product Type
    Parts Washers
  • Load Capacity
    100kg
  • Material
    Plastic
  • Supplied
    Assembled
  • Worktop Depth
    480mm
  • Working Height
    800m
  • Worktop Width
    700mm
  • Design of Pump
    Electric Delivery Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome