Load Arm With Rotating Swivel Hook, Gentian Blue RAL 5010, Inclination 25°, Max. Load 1000 Kg

Order Code: ZT2736065S

£1,449.99 Inc VAT (20%)
£1,499.993% off


Description

Load arm with rotating swivel hook, gentian blue RAL 5010, inclination 25°, max. load 1000 kg. Supplied = assembled. Width = 620 mm. Height = 795 mm. Length = 1390 mm. Weight = 52 kg. Finish = powder coated. Colour = gentian blue RAL 5010. Distance across forks = 160 mm. Product type = load arms. Model = fixed, inclination 25°. Fork pocket dimensions = 220x77 mm. Installation and removal of heavy machine parts. For loading from above. Robust steel construction. Rotating safety swivel hook. Construction out of 6 mm sheet steels. Powder coated RAL 5010.

See full description
Specifications for Load Arm With Rotating Swivel Hook, Gentian Blue RAL 5010, Inclination 25°, Max. Load 1000 Kg
  • Colour
    Gentian Blue
  • Product Type
    Load Arms
  • Finish
    Powder Coated
  • Supplied
    Assembled
  • Length
    1390mm
  • Width
    620mm
  • Distance Across Forks
    160mm
  • Height
    795mm
  • Forklift Pocket Dimensions
    220x77mm
  • Weight
    52kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome