Load Arm With Rotating Swivel Hook, Gentian Blue RAL 5010, Length 1500mm, Max. Load 1000 Kg

Order Code: ZT2735971S

£1,299.99 Inc VAT (20%)


Description

Load arm with rotating swivel hook, gentian blue RAL 5010, length 1500 mm, max. load 1000 kg. Supplied = assembled. Width = 620 mm. Height = 190 mm. Length = 1500 mm. Weight = 49 kg. Finish = powder coated. Colour = gentian blue RAL 5010. Distance across forks = 160 mm. Product type = load arms. Model = fixed. Fork pocket dimensions = 220x77 mm. Installation and removal of heavy machine parts. For loading from above. Robust steel construction. Rotating safety swivel hook. Construction out of 6 mm sheet steels. Powder coated RAL 5010.

See full description
Specifications for Load Arm With Rotating Swivel Hook, Gentian Blue RAL 5010, Length 1500mm, Max. Load 1000 Kg
  • Colour
    Gentian Blue
  • Product Type
    Load Arms
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Distance Across Forks
    160mm
  • Length
    1500mm
  • Width
    620mm
  • Height
    190mm
  • Weight
    49kg
  • Forklift Pocket Dimensions
    220x77mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome