Load Hook For 1 Fork Tip, Max. Load 1000 kg, Orange

Load Hook For 1 Fork Tip, Max. Load 1000 kg, Orange

Order Code: ZT2693376SCopy

£469.99each Inc VAT (20%)
£939.98 minimum order value

Minimum order quantity: 2.

Description

Load hook for 1 fork tip, max. load 1000 kg, orange, 2+ items. Supplied = assembled. Max. load = 1000 kg. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 168x68 mm. Product type = load hooks. Swivel hook included. Screw-on anti-slip device. Raised by forklift or crane. Load hook for safe uptake and transport of heavy loads. With swivel hook and safety device against unintentional slippage. Raised by 1 fork tip or crane.

See full description
Specifications for Load Hook For 1 Fork Tip, Max. Load 1000 kg, Orange
  • Colour
    Yellow Orange
  • Product Type
    Load Hooks
  • Load Capacity
    1000kg
  • Finish
    Painted
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    168x68mm