Load Hook For 2 Fork Tips, Max. Load 2500 Kg, Orange

Order Code: ZT2693356S

£899.99 Inc VAT (20%)


Description

Load hook for 2 fork tips, max. load 2500 kg, orange. Supplied = assembled. Max. load = 2500 kg. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 220x80 mm. Fork entry clearance = 380 mm. Product type = load hooks. Swivel hook included. Screw-on anti-slip device, screws in at 3 points. Raised by forklift or outrigger stacker. Load hook for safe uptake and transport of heavy loads. With swivel hook and safety device against unintentional slippage. Raised by 2 forks.

See full description
Specifications for Load Hook For 2 Fork Tips, Max. Load 2500 Kg, Orange
  • Colour
    Yellow Orange
  • Product Type
    Load Hooks
  • Load Capacity
    2500kg
  • Finish
    Painted
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    220x80mm
  • Fork Entry Clearance
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome