Load Hook For 2 Fork Tips, Max. Load 5000 Kg, Hot Dip Galvanised

Order Code: ZT2693288S

£1,799.99 Inc VAT (20%)


Description

Load hook for 2 fork tips, max. load 5000 kg, hot dip galvanised. Supplied = assembled. Max. load = 5000 kg. Finish = hot dip galvanised. Colour = hot dip galvanised. Fork pocket dimensions = 220x80 mm. Fork entry clearance = 380 mm. Product type = load hooks. Swivel hook included. Screw-on anti-slip device, screws in at 3 points. Raised by forklift or outrigger stacker. Load hook for safe uptake and transport of heavy loads. With swivel hook and safety device against unintentional slippage. Raised by 2 forks.

See full description
Specifications for Load Hook For 2 Fork Tips, Max. Load 5000 Kg, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Product Type
    Load Hooks
  • Load Capacity
    5000kg
  • Supplied
    Assembled
  • Fork Entry Clearance
    380mm
  • Forklift Pocket Dimensions
    220x80mm