Ribbed Sheet Metal Platform, Slide-On, LxW 600 X 530mm, For Manual Stacker

Order Code: ZT2708758S

£399.99 Inc VAT (20%)


Description

Ribbed sheet metal platform, slide-on, LxW 600 x 530 mm, for manual stacker. Supplied = assembled. Length = 600 mm. Width = 530 mm. Material = studded sheet metal. Product type = accessories.

Specifications for Ribbed Sheet Metal Platform, Slide-On, LxW 600 X 530mm, For Manual Stacker
  • Product Type
    Accessories
  • Material
    Studded Sheet Metal
  • Supplied
    Assembled
  • Width
    530mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome