Tilting Skip for Metal Swarf, Capacity 400 Litres, Hot Dip Galvanised

Order Code: ZT3149111S

£1,599.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, capacity 400 litres, hot dip galvanised. Supplied = assembled. Capacity = 0.4 m³. Max. load = 300 kg. Overall length = 1320 mm. Overall width = 670 mm. Overall height = 840 mm. Height of front edge = 485 mm. Design of tipping container = with forklift pockets. Finish = hot dip galvanised. Colour = hot dip galvanised. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 285 mm. Material = sheet steel. Material thickness = 2 mm. Weight = 81 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Box-shaped tilting skip for metal swarf with low front edge height and manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Oilproof and watertight. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Capacity 400 Litres, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Overall Length
    1320mm
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Overall Width
    670mm
  • Overall Height
    840mm
  • Forklift Pocket Dimensions
    170x55mm
  • Weight
    81kg
  • Capacity
    400 litres