2500kg Fork Adapter Lifting Beam

Order Code: ZT1172377P

£519.99 Inc VAT (20%)


Description

The Warrior Fork Adapter Lifting Beam has been designed, developed and built to give outstanding long service with minimum maintenance required and assist with all manner of lifting and handling within industry and commerce.

Manufactured from heavy duty steel section, is easy to fit as you simply insert your forklifts forks into the fork pockets. Hand screws prevent the jib from sliding off.

A simple and effective way of converting your forklift truck to a mobile counterbalanced crane!

2500 kg capacity
Swivel hook
Fork pocket dimensions - W: 180 mm x H: 60 mm
Supplied complete with one safety swivel hook with bow shackle

See full description
Specifications for 2500kg Fork Adapter Lifting Beam
  • Product Type
    Fork Adapter Lifting Beam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome