Handle for Konga 600x400x160mm Electro Galvanised Dollies

Order Code: ZT3077080S

£123.99 Inc VAT (20%)


Description

Finish: Electro galvanised.
Finish: Galvanised.
Height mm: 250.
Length mm: 1500.
Material: Steel.
Product Type: Accessories.
Weight kg: 1.33.
Width mm: 25.Ganvanised steel handle for dollies 394064 and 412640. 5 year guarantee. Self assembly required.

See full description
Specifications for Handle for Konga 600x400x160mm Electro Galvanised Dollies
  • Material
    Steel
  • Finish
    Galvanised
  • Weight
    1.33kg
  • Length
    1500mm
  • Height
    250mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome